Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 7,000 BtuH, 3.5 A
Mfr # PTC073K25AXXX
Zoro # G208351376
product price: $842.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$842.99
Free 30-Day Returns
Key Features
- Cooling Capacity 7,000/7,000 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 8,500/6,800 BtuH
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTC073K25AXXX
- Zoro # G208351376
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cooling Capacity | 7,000/7,000 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 8,500/6,800 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Refrigerant Type | R-410A |
Requires | Wall Sleeve |
Phase | 1 |
Item | Packaged Terminal Air Conditioner |
Remote Control Functions | On/Off and Temp. Control |
Includes | Control Board |
Watts | 2,570 W |
Amps | 11.2/10.1 A |
EER | 12.0/12.4 |
Hz | 60 Hz |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 250 to 300 sq ft, Cooling/Heating, Cooling Capacity 7,000/7,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 8,500/6,800 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air Without, 12.0/12.4 EER, Reverse Cycle Heat COP Not Applicable, 11.2/10.1 A Amps, 2,570 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Water BTL For 400 Series Humidifiers (1B5060110)
- HYDROTHERM Insulated Base Door (BM-3324)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x2" (276-140-250)
- SCOTCH 3M Filtrete 18 in. W X 30 in. H X 1 in. D Carbon 11 MERV Pleated Allergen Air Filter 1 pk (AL28-4)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Heat Pump, 208/230V, 12000 BTU Cool (293087)
- MRCOOL 5 Ton 108K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG60S108M414A)
- FRIEDRICH Friedrich® Uni Fit Air Conditioner W/ Remote, 810 Watt, 115V, 8000 BTU (UET08A11A)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- MRCOOL 2 Ton 24K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC241M414A)
- Amana Packaged Terminal Air Conditioners