Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 15,000 BtuH, 7.0 A
Mfr # PTH153K50CXXX
Zoro # G008351392
product price: $1,185.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,185.99
Free 30-Day Returns
Key Features
- Cooling Capacity 13,700/13,900 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 17,100/14,000 BtuH
- Heating Capacity - Heat Pump 13,900/13,700 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTH153K50CXXX
- Zoro # G008351392
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 13,700/13,900 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 17,100/14,000 BtuH |
Heating Capacity - Heat Pump | 13,900/13,700 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-30P |
Seacoast Corrosion Protection | Front and Rear Coil |
EER | 9.9/9.9 |
Reverse Cycle Heat COP | 3.0/3.0 |
Remote Control Functions | On/Off and Temp. Control |
Watts | 1,430 W |
Item | Packaged Terminal Air Conditioner |
Phase | 1 |
Requires | Wall Sleeve |
Hz | 60 Hz |
Refrigerant Type | R-410A |
Amps | 7.6 A |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 13,700/13,900 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 17,100/14,000 BtuH, Heating Capacity - Heat Pump 13,900/13,700 BtuH, Outside Make-Up Air Without, 9.9/9.9 EER, Reverse Cycle Heat COP 3.0/3.0, 7.6 A Amps, 1,430 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-30P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR CONDITIONING PRODUCTS CO 22 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 22")
- TEMPCO Band Heater, 120V, 1 In. Dia., 900 Deg F (NHW00106)
- US DUCT US Duct Clamp Together Standard Branch, 30 ° 6-6-4, 6" Diameter, Galvanized, 18 Gauge (RBL06R06R04R30.G18)
- TRANE V-Belt Idler Pulley, 3/8" Bore (SHE6354)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- ZONEAIRE PREMIER PTAC- Packaged Terminal AC (PDH15K5SGR3)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- MRCOOL 2.5 Ton 30K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC301M414A)
- Amana Packaged Terminal Air Conditioners