Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 15,000 BtuH, 7.0 A
Mfr # PTC153K50AXXX
Zoro # G208351338
product price: $991.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Cooling Capacity 14,500/14,800 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 17,100/14,000 BtuH
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTC153K50AXXX
- Zoro # G208351338
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 14,500/14,800 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 17,100/14,000 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-30P |
Amps | 22.1/20.0 A |
Watts | 5,070 W |
Requires | Wall Sleeve |
Phase | 1 |
Hz | 60 Hz |
Remote Control Functions | On/Off and Temp. Control |
Item | Packaged Terminal Air Conditioner |
Refrigerant Type | R-410A |
EER | 10.0/10.0 |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 14,500/14,800 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 17,100/14,000 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air Without, 10.0/10.0 EER, Reverse Cycle Heat COP Not Applicable, 22.1/20.0 A Amps, 5,070 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-30P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 24VAC (T731W)
- HENRY GAL Fiber ALU Roof Coat (HE555042)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2001-1000-1025)
- DUPONT Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (KB19.88X21.5X1A_4)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH15A-HE-3.5)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- MRCOOL 2.5 Ton 30K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC301M414A)
- PERFECT AIRE 15,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC15A-HE-3.5)
- Amana Packaged Terminal Air Conditioners