Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 15,000 BtuH, 7.0 A
Mfr # PTC153K35AXXX
Zoro # G308351344
product price: $1,190.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,190.99
Free 30-Day Returns
Key Features
- Cooling Capacity 14,500/14,800 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 12,000/9,900 BtuH
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTC153K35AXXX
- Zoro # G308351344
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 14,500/14,800 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 12,000/9,900 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-20P |
Refrigerant Type | R-410A |
Item | Packaged Terminal Air Conditioner |
Watts | 3,570 W |
EER | 10.0/10.0 |
Requires | Wall Sleeve |
Amps | 15.5/14.2 A |
Remote Control Functions | On/Off and Temp. Control |
Hz | 60 Hz |
Phase | 1 |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 14,500/14,800 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 12,000/9,900 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air Without, 10.0/10.0 EER, Reverse Cycle Heat COP Not Applicable, 15.5/14.2 A Amps, 3,570 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (16251.12 12PK)
- LENNOX ECM Motor, 1 HP, 1050 rpm, 120/240V (33W13)
- EASY HEAT Heat Cable F/Pipe 9Ft (AHB019A)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P95-FSS-3)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- MRCOOL 5 Ton 108K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG60S108M414A)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Heat Pump, 208/230V, 12000 BTU Cool (293087)
- Amana Packaged Terminal Air Conditioners