Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 12,000 BtuH, 5.8 A
Mfr # PTH123K35CXXX
Zoro # G208351390
product price: $1,126.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,126.99
Free 30-Day Returns
Key Features
- Cooling Capacity 11,400/11,600 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 12,000/9,900 BtuH
- Heating Capacity - Heat Pump 10,6000/10,5000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTH123K35CXXX
- Zoro # G208351390
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 11,400/11,600 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 12,000/9,900 BtuH |
Heating Capacity - Heat Pump | 10,6000/10,5000 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-20P |
Seacoast Corrosion Protection | Front and Rear Coil |
Hz | 60 Hz |
Remote Control Functions | On/Off and Temp. Control |
Item | Packaged Terminal Air Conditioner |
EER | 11.0/11.1 |
Phase | 1 |
Watts | 1,050 W |
Reverse Cycle Heat COP | 3.2/3.2 |
Amps | 6.1 A |
Refrigerant Type | R-410A |
Requires | Wall Sleeve |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11,400/11,600 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 12,000/9,900 BtuH, Heating Capacity - Heat Pump 10,6000/10,5000 BtuH, Outside Make-Up Air Without, 11.0/11.1 EER, Reverse Cycle Heat COP 3.2/3.2, 6.1 A Amps, 1,050 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x30x2, MERV 7, Standard Capacity, Synthetic, 3TPZ9, White (3TPZ9)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PR96)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT6)
- DAYTON Power Cord (3980003100)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Electric Heat, 208/230V, 7000 BTU Cool (293083)
- PERFECT AIRE 7,000 Btu 230V Ptac W/ 3.5 Kw Electric Heat Assist R32 (4PTC07A-HE-3.5)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH15A-HE-5.0)
- PERFECT AIRE 12,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC12A-HE-3.5)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH12A-HE-3.5)
- Amana Packaged Terminal Air Conditioners