Shop All Packaged Terminal Air Conditioner Accessories
Amana
Mechanical Thermostat, Plastic, 3-13/16inH
Mfr # D9945801
Zoro # G0258435
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 39/64 in
- Depth 1 45/64 in
- For Use With Amana PTC and PTH
- Color Beige
- Height 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # D9945801
- Zoro # G0258435
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 5 39/64 in |
Depth | 1 45/64 in |
Height | 3 13/16 in |
Details
For Use With | Amana PTC and PTH |
Color | Beige |
Item | Mechanical Thermostat |
Material | Plastic |
Includes | 3-13/16 in H x 5-39/64 in W x 1-45/64 in D |
Accessory Type | Mechanical Thermostat |
Description
Mechanical Thermostat, Material Plastic, For Use With Amana PTC and PTH, 3 13/16 in Height, 5 39/64 in Width, 1 45/64 in Depth, Includes 3-13/16 in H x 5-39/64 in W x 1-45/64 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Air Mover With Wheels, 3 Speed, 1 HP, 4000 CFM (641764)
- KOOL SEAL KOOL SEAL KS0024300-20 Aluminum Roof Coating, Liquid, Silver, 1 gal Pail (KS0024300-20)
- HONEYWELL Filter R True HEPA Replacement Filter, HRFR1, White (HWLHRFR1)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901030025)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- GOODMAN Ptac Wall Sleeve (PWHK01G70)
- MODERN LEISURE Chalet Round Air Conditioner Cover, 34 in. Diameter x 3 in. H, Beige (3040)
- Amana Packaged Terminal Air Conditioner Accessories