Shop All Packaged Terminal Air Conditioner Accessories
Amana
Main Duct Kit, Metal, Beige, 13 in. H
Mfr # MDK01E
Zoro # G0258487
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Beige
- Height 13 in
- Depth 4 in
- For Use With Amana PTC and PTH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amana
- MFR # MDK01E
- Zoro # G0258487
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Height | 13 in |
Depth | 4 in |
Width | 9 in |
Details
Material | Metal |
Color | Beige |
Item | Main Duct Kit |
For Use With | Amana PTC and PTH |
Accessory Type | Main Duct Kit |
Description
Main Duct Kit, Material Metal, For Use With Amana PTC and PTH, 13 in Height, 9 in Width, 4 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- ACCUMULAIR Pleated Air Filter, 21.5" x 26" x 1", 4 Pack (FD21.5X26A_4)
- ZORO SELECT Element (1802-2124-003)
- ROBERTSHAW Gas Valve (700-513)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- QWIKPRODUCTS QwikLug Terminal repair lugs without wires (QT2800)
- FRIEDRICH PTAC Power Cord, 265VAC, White (PXPC26515A)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- Amana Packaged Terminal Air Conditioner Accessories