Shop All Packaged Terminal Air Conditioner Accessories
Amana
Leveling Legs, Metal, Gray, 4 in. H
Mfr # LL02B
Zoro # G0258520
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes Legs
- Color Gray
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amana
- MFR # LL02B
- Zoro # G0258520
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 4 in |
Details
Material | Metal |
Includes | Legs |
Color | Gray |
Item | Leveling Legs |
For Use With | Amana PTC and PTH |
Accessory Type | Leveling Legs |
Description
Leveling Legs, Material Metal, For Use With Amana PTC and PTH, 4 in Height, 4 in Width, 4 in Depth, Includes Legs, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 36W (20UA53)
- DAYTON Actuator Kit (48C164)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-WPX100BB20P String Wound Polypropylene Filter Cartridge (PENTEK-WPX100BB20P)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- PERFECT AIRE Aluminum Grille (1PT-AG)
- FRIEDRICH PTAC Power Cord, 265VAC, White (PXPC26520A)
- FRIEDRICH Standard Grille, Anodized Silver (PXGA)
- Amana Packaged Terminal Air Conditioner Accessories