Shop All Packaged Terminal Air Conditioner Accessories
Amana
Key Lock, Plastic, Beige, 3-13/16 in. H
Mfr # KL03E
Zoro # G0258441
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 39/64 in
- Color Beige
- Depth 1 45/64 in
- Material Plastic
- Height 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # KL03E
- Zoro # G0258441
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 5 39/64 in |
Depth | 1 45/64 in |
Height | 3 13/16 in |
Details
Item | Control Panel Security Key Lock |
Color | Beige |
Material | Plastic |
For Use With | Amana PTC and PTH |
Accessory Type | Control Panel Security Key Lock |
Description
Control Panel Security Key Lock, Material Plastic, For Use With Amana PTC and PTH, 3 13/16 in Height, 5 39/64 in Width, 1 45/64 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Liner/Wear Plate (1021-007N)
- SENGOKU Radiant Replacement Wick, 9 In. L (OS-65B)
- HONEYWELL THERMAL SOLUTIONS 129178E/U L404, L408, L604, L608 (129178E/U)
- SCHNEIDER ELECTRIC Actuator Valve, 10 to 13 psig, 11 sq. in. (MK-4621)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- QWIKPRODUCTS QwikLug Terminal repair lugs 10 AWG, 4ft leads (QT2910)
- FRIEDRICH Remote Thermostat Escutcheon Kit, PK10 (PDXRTA)
- Amana Packaged Terminal Air Conditioner Accessories