Shop All Packaged Terminal Air Conditioner Accessories
Amana
Hardwire Kit, Copper, Brown, 230/265V
Mfr # PTPWHWK4
Zoro # G0258511
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/265
- Color Brown
- Height 4 in
- Width 4 in
- For Use With Amana PTC and PTH, For Direct Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTPWHWK4
- Zoro # G0258511
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 4 in |
Details
Voltage | 230/265 |
Color | Brown |
Item | Hardwire Kit, 230/265V |
For Use With | Amana PTC and PTH, For Direct Wire |
Material | Copper |
Includes | Wire and Conduit Box |
Accessory Type | Hardwire Kit, 230/265V |
Description
Hardwire Kit, 230/265V, Material Copper, For Use With Amana PTC and PTH, For Direct Wire, 4 in Height, 4 in Width, 4 in Depth, Includes Wire and Conduit Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80428)
- KOCH FILTER Fiberglass Filter, NH, MERV12, 16"x20"x12" (112-652-011)
- ALL-FILTERS 18X20X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (18201.11 6pk+)
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, 304 Stainless Steel, 20 GA, 16 in W, 58-3/4" L, 16 in H (8040206807)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- PERFECT AIRE Aluminum Grille (1PT-AG)
- FRIEDRICH Wireless Thermostat, 3VDC, White/Gray (EMWRT2)
- Amana Packaged Terminal Air Conditioner Accessories