Shop All Packaged Terminal Air Conditioner Accessories
This Product is Discontinued
Amana
Grille, Aluminum, Gray, 16-1/2 in. H (Discontinued)
Mfr # AGK01
Zoro # G0258609
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Depth 1 39/64 in
- Height 16 1/2 in
- Material Aluminum
- Width 42 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # AGK01
- Zoro # G0258609
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Depth | 1 39/64 in |
Height | 16 1/2 in |
Width | 42 13/32 in |
Details
Item | Return Air Grille |
Color | Gray |
Material | Aluminum |
For Use With | Amana PTC and PTH |
Accessory Type | Return Air Grille |
Description
Return Air Grille, Material Aluminum, For Use With Amana PTC and PTH, 16 1/2 in Height, 42 13/32 in Width, 1 39/64 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.