Shop All Packaged Terminal Air Conditioner Accessories
Amana
Energy Management Sensor, Plastic, Beige
Mfr # DD01E
Zoro # G0258408
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1 in
- Height 1 in
- For Use With Amana PTC and PTH
- Includes Wirleless Sensor
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # DD01E
- Zoro # G0258408
- UPC # 783322434219
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Depth | 1 in |
Height | 1 in |
Width | 1 in |
Details
For Use With | Amana PTC and PTH |
Includes | Wirleless Sensor |
Color | Beige |
Item | Energy Management Sensor |
Material | Plastic |
Accessory Type | Energy Management Sensor |
Description
Energy Management Sensor, Material Plastic, For Use With Amana PTC and PTH, 1 in Height, 1 in Width, 1 in Depth, Includes Wirleless Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., No (FV-0511VQC1)
- NORDFAB Round Angle Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 1-1/2" L, 1-1/2" H (8010000153)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Wireless Non EMS thermostat (DSA02NO)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- FRIEDRICH PTAC Air Conditioner, 7200 BtuH, 265V (PDE07R3SG)
- Amana Packaged Terminal Air Conditioner Accessories