Shop All Packaged Terminal Air Conditioner Accessories
Amana
Duct Extension, Metal, Beige, 32 in. H
Mfr # EDK02B
Zoro # G0258478
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9 in
- Color Beige
- Width 9 in
- For Use With Amana PTC and PTH
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # EDK02B
- Zoro # G0258478
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Depth | 9 in |
Width | 9 in |
Height | 32 in |
Details
Item | Metal Duct Extension |
Color | Beige |
For Use With | Amana PTC and PTH |
Material | Metal |
Accessory Type | Metal Duct Extension |
Description
Metal Duct Extension, Material Metal, For Use With Amana PTC and PTH, 32 in Height, 9 in Width, 9 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 133 lb.-in. (MA41-7150-502)
- HONEYWELL HOME TRADELINE 120V 60HZ S-SWITCH 15 SEC (R8184G4066)
- CHEVRON PLEXCO Tubing, 5/32", Black, 500 ft. (1063635)
- DANFOSS Avta 15 1/2" Thermostatic Valv (003N0107)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Wireless Non EMS thermostat (DSA02NO)
- MODERN LEISURE Basics Universal Air Conditioner Cover, Mesh Topper, 36 in. Square, Black (3123)
- Amana Packaged Terminal Air Conditioner Accessories