Shop All Packaged Terminal Air Conditioner Accessories
Amana
Drain Kit, Rubber/Copper, 5-13/32 in. H
Mfr # DK900D
Zoro # G0258590
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 1 1/2 in
- For Use With Amana PTC and PTH
- Material Rubber/Copper
- Height 5 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # DK900D
- Zoro # G0258590
- UPC # 663051499102
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 1 1/2 in |
Height | 5 13/32 in |
Depth | 9 39/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drain Kit |
For Use With | Amana PTC and PTH |
Material | Rubber/Copper |
Accessory Type | Drain Kit |
Description
Drain Kit, Material Rubber/Copper, For Use With Amana PTC and PTH, 5 13/32 in Height, 1 1/2 in Width, 9 39/64 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Swt01259 Thermal Limit Switch, (SWT01259)
- CARRIER Pressure Switch, 3" WC, SPST (HK06WC069)
- EMPIRE COMFORT SYSTEMS Gas Valve (R5601)
- JOHNSON CONTROLS Wire Harness For Pressure Transducer (WHA-P399-400C)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- FRIEDRICH Decorative Non Powered Subbase, Black (PXSBA)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- Amana Packaged Terminal Air Conditioner Accessories