Shop All Packaged Terminal Air Conditioner Accessories
Amana
Curtain Guard, Plastic, Beige, PK10
Mfr # PTCB10E
Zoro # G0258371
product price: $319.99
/pk 10, $32.00/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Beige
- For Use With Amana PTC and PTH
- Includes (10) Amana Curtain Guards/Deflectors
- Accessory Type Curtain Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTCB10E
- Zoro # G0258371
- UPC # 663051518698
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Details
Item | Curtain Guard |
Material | Plastic |
Color | Beige |
For Use With | Amana PTC and PTH |
Includes | (10) Amana Curtain Guards/Deflectors |
Accessory Type | Curtain Guard |
Description
Curtain Guard, Material Plastic, For Use With Amana PTC and PTH, Includes (10) Amana Curtain Guards/Deflectors, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 14 in H., 8 Inlet and Outlet Dia. (SWG-8)
- JOHNSON CONTROLS Diaphragm and Seal, 50 Square In (MP8000-6350)
- ERIE Normally Open Actuator, 24V (AG23A020)
- QUIET-ONE S06-0005 Fan & Motor Assembly (S06-0005)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- FRIEDRICH Architectural Louver, 25-9/16 In. W (VPAL2)
- FRIEDRICH PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (PVH12K3FB)
- Amana Packaged Terminal Air Conditioner Accessories