Shop All Packaged Terminal Air Conditioner Accessories
Amana
Condenser Baffles, Metal, Beige
Mfr # DGK1B
Zoro # G1950201
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Amana PTC and PTH
- Color Beige
- Material Metal
- Depth 1 45/64 in
- Height 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # DGK1B
- Zoro # G1950201
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Depth | 1 45/64 in |
Height | 3 13/16 in |
Width | 5 39/64 in |
Details
Item | Condenser Baffles |
For Use With | Amana PTC and PTH |
Color | Beige |
Material | Metal |
Includes | (1) Beige Metal Baffle 3-13/16 in H x 5-39/64 in W x 1-45/64 in D |
Accessory Type | Condenser Baffles |
Description
Condenser Baffles, Material Metal, For Use With Amana PTC and PTH, 3 13/16 in Height, 5 39/64 in Width, 1 45/64 in Depth, Includes (1) Beige Metal Baffle 3-13/16 in H x 5-39/64 in W x 1-45/64 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (12201.12 12PK)
- TRUE AIRE FLOOR REGISTR12X2.25""WHT (C150MWT 02X12)
- JOMAR VALVE LF Brass Boiler Drain, Male, NPT, 3/4" (T-621G-201-004G)
- AMTROL 2704-392 Z Control Retrofit Kit (2704-392)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- GOODMAN Ptac Wall Sleeve (PWHK01G70)
- FRIEDRICH Decorative Non Powered Subbase, Black (PXSBA)
- Amana Packaged Terminal Air Conditioner Accessories