Amana DPFW20X25X5OB-DAM Carbon Odor Filter; Pack Of 2
Mfr # DPFW20X25X5OB=DAM
Zoro # G603691343
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # DPFW20X25X5OB=DAM
- Zoro # G603691343
- Country of Origin China
- Category Carbon Filters
Description
Amana Air Filter Replacements are ideal for keeping the air in your home or office clean and fresh. In addition to cleaning the air you breathe, our air filters will extend the life of your air conditioning unit because the important parts, like the blower assembly, the heat exchanger, the cooling coil, and other inner parts will stay cleaner, operate more efficiently, last longer, use less energy, and require fewer repairs.
Amana Air Filter Replacement uses Electro statically charged filter media that captures airborne allergens smaller than 1 micron, including fine dust, smoke, mold, pet dander and dust mites, etc. The filtering material will not support the development of mold, mildew, bacteria or other micro-organisms. he Filtering media of our Amana Air Filter Replacements has varying density for greater dust holding capacity. This design traps more contaminants and pollutants while keeping the air resistance lower.
- The Amana Air Filter Replacements we carry are Up to 20-times more effective at capturing micro particles than ordinary fiberglass filters.
- 98% efficient filtration media.
- High efficiency filter media collects small dust particles before they can collect on your coils.
- No assembly required, no combs needed, filter just slides right in.
- Carbon impregnated disposable pleated panel filters.
- A simple solution for controlling both odors and dust particles!.
- Odorous gases and vapors are attracted to and held by the unique properties of the activated carbon material.
- Can be installed in virtually any HVAC system without modifications.
- Ideal applications include odors from cooking, new paint, new carpet, bathroom smells, cigarette smoke odor, and pet odors.
- Dimension 20 x 25 x 5 in.
- Pack 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BACK MOUNT T & P GAUGE (800-663)
- HONEYWELL HOME STANDARD. 3.8" LINKAGE ARM. SHORT BRACKET (M847A1072)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 13 (2EKH5)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17-C-A-2-25)
- ALL-FILTERS 20X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20242.C 6PK)
- ALL-FILTERS 20X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20302.C 4PK)
- AIR HANDLER Carbon Impregnated Filter, 12x24x2" (6B909)
- AIR HANDLER Carbon Impregnated Filter, 15x20x1" (6B902)
- ALL-FILTERS 14X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14301.C 4PK)
- ALL-FILTERS 16X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16252.C 6PK)
- FELLOWES Large Carbon Air Filters, for FEL9286201, 4 pk. (FEL9324201)
- Amana Carbon Filters