Shop All Window & Wall Air Conditioners
This Product is Discontinued
Amana
AC w/Remote Control, 115V, 8,000 BTU, 115, Cool Only, 8000 BtuH (Discontinued)
Mfr # AMAP081BW
Zoro # G2671818
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115
- Operation Mode Cool Only
- BtuH Cooling 8000
- Includes Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # AMAP081BW
- Zoro # G2671818
- UPC # 013964889475
- Country of Origin China
- Category Window & Wall Air Conditioners
Details
Item | Window Air Conditioner |
Voltage | 115 |
Operation Mode | Cool Only |
BtuH Cooling | 8000 |
Includes | Remote Control |
Item - Air Conditioners and Heat Pumps | Window Air Conditioner |
Description
AC w/Remote Control,115V,8,000 BTU
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.