Amana

9000 Btu Packaged Terminal Heat Pump, 230/208V


product price: $1,302.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cooling Capacity 9,000 BtuH
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump with Electric Heat
  • Heating Capacity - Heat Pump 8,500/6,800 BtuH
  • Voltage 208/230V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Power Cord Length 3 ft
Fits Wall Sleeve Dimensions 16-1/16" x 42" x 14-1/8"
Fits Wall Sleeve - H x W x D 16 1/16 in x 42 in x 14 1/8 in

Description

Packaged Terminal Heat Pump, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,000 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Heat Pump 8,500/6,800 BtuH, Outside Make-Up Air Without, 11.5 EER, Reverse Cycle Heat COP 3.4, 4.2 A Amps, 2.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 3 ft

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.