Amana

15000/14700 Btu Packaged Terminal Air Conditioner, 230/208V (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

  • Cooling Capacity 14,700/15,000 BtuH
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Electric Heat
  • Heating Capacity - Electric 17,100/14,000 BtuH
  • Heating Capacity - Heat Pump 17,100/14,000 BtuH
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Power Cord Length 3 ft
Fits Wall Sleeve Dimensions 16-1/8" x 42" x 14-1/8"
Fits Wall Sleeve - H x W x D 16 1/8 in x 42 in x 14 1/8 in

Description

Packaged Terminal Air Conditioner, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 14,700/15,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 17,100/14,000 BtuH, Heating Capacity - Heat Pump 17,100/14,000 BtuH, Outside Make-Up Air Without, 10.0/10.0 EER, 7.0 A Amps, 5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-30P, Power Cord Length 3 ft

Restrictions

  • This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.