Shop All Arts & Crafts
Amaco
Permoplast Modeling Clay, Cream, 5 lbs.
Mfr # 90078F
Zoro # G4114528
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cream
- Recommended Age 6+ Years
- Includes 5 lbs. of clay
- Recommended Grade Grade 1+
- Material Clay, Pigment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaco
- MFR # 90078F
- Zoro # G4114528
- UPC # 39672900783
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Cream |
Recommended Age | 6+ Years |
Includes | 5 lbs. of clay |
Recommended Grade | Grade 1+ |
Material | Clay, Pigment |
Description
Permoplast® Non-Hardening Modeling Clay is America's original non-hardening modeling clay. This product is odorless, nontoxic, and clean to use. This plastic clay can be reused when stored airtight. This non-hardening clay is great for developing small motor skills and hand/eye coordination. Each box includes 5 lbs. of clay.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hlday Tacker Staples (15030C)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- STAEDTLER Mars Translucent Vellum Art & Drafting Paper, 16lb, 8.5 x 11, 50/Pad (946811P)
- LULZBOT PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker (RM-PL0121)
- AMACO Mexican Pottery™ Self-Hardening Clay™, 5 lbs. (48652C)
- AMACO Air Dry Clay, White, 25 lbs. (46318R)
- AMACO Permoplast Modeling Clay, Green, 1 lb. Per Box, PK3 (90054E)
- AMACO Marblex™ Self-Hardening Clay, Gray, 25 lbs. (47340B)
- AMACO Air Dry Clay, Terra Cotta, 10 lbs. Per Box, PK2 (46301A)
- AMACO AMACO Marblex™ Self-Hardening Clay, 5 lbs. (47336W)
- SHARPIE Paint Marker, Extra Fine Point, Yllw, PK12 (35530)
- Amaco