Shop All Arts & Crafts
Amaco
Permoplast Modeling Clay, Cream, 1 lb. Per Box, PK3
Mfr # 90058J
Zoro # G4114193
product price: $32.69
/pk 3, $10.90/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1+
- Material Clay, Pigment
- Includes (3) 1 lb. boxes of clay
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaco
- MFR # 90058J
- Zoro # G4114193
- UPC # 194629106813
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Cream |
Recommended Grade | Grade 1+ |
Material | Clay, Pigment |
Includes | (3) 1 lb. boxes of clay |
Recommended Age | 6+ Years |
Description
Permoplast® Non-Hardening Modeling Clay is America's original non-hardening modeling clay. This product is odorless, nontoxic, and clean to use. This plastic clay can be reused when stored airtight. This non-hardening clay is great for developing small motor skills and hand/eye coordination. Each box includes 1 lb. of clay. Sold as 3 boxes for a total of 3 lbs. of clay.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- CHILDCRAFT Replacement Easel Tray, 24-3/4 x 4-3/4 x 2-1/16 Inches, Blue (H005570)
- AT-A-GLANCE 12 x 17" Laminated Wall Calendar, White (AAGPMLM0228)
- AMACO Air Dry Clay, Terra Cotta, 25 lbs. (46319S)
- AMACO Mexican Pottery™ Self-Hardening Clay, 25 lbs. (48653D)
- AMACO AMACO Marblex™ Self-Hardening Clay, 5 lbs. (47336W)
- AMACO PolyRoller (11058T)
- AMACO Air Dry Clay, White, 25 lbs. (46318R)
- AMACO Air Dry Clay, Gray, 10 lbs. Per Box, PK2 (46303C)
- SAX True Flow Underglaze, Sea Foam, 1 Pint (UG209X)
- Amaco