Shop All Arts & Crafts
Amaco
Mexican Pottery™ Self-Hardening Clay™, 5 lbs.
Mfr # 48652C
Zoro # G5638876
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material clay
- Recommended Grade 1+
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaco
- MFR # 48652C
- Zoro # G5638876
- UPC # 39672486522
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red |
Material | clay |
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Description
Our rich terra cotta premium quality self-hardening clay is formulated for handbuilding, sculpture and wheel throwing. Modeled objects with resemble Native American or Mexican Pottery with little or no decoration necessary. Moist, ready-to-use. Pieces dry hard and durable, but not waterproof. Can be painted. Keep unused clay in a plastic bag or wrapped in damp cloth to prevent drying out. It will shrink during drying, so it is best to hollow out bulky sculptures or wrap a slab of clay around a loose crumpled paper armature before modeling. Allow the finished piece to dry slowly and evenly on all sides at room temperature and away from heat until hard. When piece is completely dry, decorate with AMACO® Rub 'n Buff®, school paints, temperas, acrylics or liquid crayons. Includes 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 6" x 6" x 6", Kraft, 25/Bundle (3AFT1)
- MALIN CO Wire, Spool, 0.0201 Dia, 681.75 ft (01-0201-014S)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Vt (BLN75V)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 48in x 200ft (0067154)
- AMACO Mexican Pottery™ Self-Hardening Clay, 25 lbs. (48653D)
- AMACO Air Dry Clay, White, 25 lbs. (46318R)
- AMACO Air Dry Clay, Terra Cotta, 10 lbs. Per Box, PK2 (46301A)
- AMACO Permoplast Modeling Clay, Cream, 1 lb. Per Box, PK3 (90058J)
- AMACO Sculptamold® Modeling Compound, 3 lbs. Per Bag, PK2 (41821C)
- AMACO Permoplast Modeling Clay, Green, 1 lb. Per Box, PK3 (90054E)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Yellow (UBC63605)
- Amaco