Shop All Arts & Crafts
Amaco
Air Dry Clay, Gray, 10 lbs. Per Box, PK2
Mfr # 46303C
Zoro # G4110580
product price: $32.79
/pk 2, $16.40/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Includes (2) 10 lbs. boxes of clay
- Material Clay
- Recommended Grade Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaco
- MFR # 46303C
- Zoro # G4110580
- UPC # 194629106790
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Gray |
Recommended Age | 6+ Years |
Includes | (2) 10 lbs. boxes of clay |
Material | Clay |
Recommended Grade | Grade 1+ |
Description
Gray Air Dry Clay is an all-purpose air dry clay to use for sculpting, hand modeling, or throwing on a potter's wheel. Once pieces are finished, air dry evenly and slowly on all sides. Pieces will dry hard, but must be handled carefully to avoid breakage. Pieces can be decorated with paint, and sealed with shellac for added strength and to waterproof. This clay can also be fired to cone 04 for hardness/permanence and to glaze. Each box includes 10 lbs. of clay. Sold as 2 boxes for a total of 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS AllPurpose Document Sorter, 212 x 2312 (30526)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Red/White, 500/Roll (SCL613)
- 3M Command Mini Foam Adhesive Strips .5 in. L , 12PK (17020-ES)
- SMEAD Report Cover 8-1/2 x 11", 2", Black (81124)
- AMACO Air Dry Clay, Terra Cotta, 10 lbs. Per Box, PK2 (46301A)
- AMACO Air Dry Clay, White, 25 lbs. (46318R)
- AMACO PolyRoller (11058T)
- AMACO Permoplast Modeling Clay, Cream, 5 lbs. (90078F)
- AMACO Mexican Pottery™ Self-Hardening Clay, 25 lbs. (48653D)
- AMACO AMACO Marblex™ Self-Hardening Clay, 5 lbs. (47336W)
- CRAYOLA Pencil, Colored, Assorted, PK12 (688024)
- Amaco