Shop All Maxi Pads & Panty Liners
Always
Sanitary Napkin w/Wings, 6 3/4 in L, PK6
Mfr # 12458
Zoro # G404859980
product price: $56.59
/pk 6, $9.43/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sanitary Napkins
- Includes (36) Pads
- Height 8 4/5 in
- Length 6 3/4 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Always
- MFR # 12458
- Zoro # G404859980
- UPC # 037000124580
- Country of Origin Canada
- Category Maxi Pads & Panty Liners
Dimensions
Height | 8 4/5 in |
Length | 6 3/4 in |
Width | 3 1/2 in |
Details
Product Type | Sanitary Napkins |
Includes | (36) Pads |
Item | Sanitary Napkin with Wings |
Absorption Level | Regular |
Features | Flexi-Wings, LeakGuard |
Vendible | No |
Fragrance | Fragrance Free |
Description
Sanitary Napkin with Wings, Absorption Level Regular, Features Flexi-Wings, LeakGuard, Product Type Sanitary Napkins, Vendible No, Length 6 3/4 in, Width 3 1/2 in, Fragrance Fragrance Free, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOUND SEAL Blood Stopper, Clotting Agents, PK2 (90358)
- FIRST AID ONLY First Aid Kit w/House, 668pcs, 5.75x22.5 (90829-021)
- MEDI-FIRST Cotton Balls, 200 ct (20122)
- FERNO Floatation Collar, Orange, 3m (471)
- ALWAYS Always Radiant Infinity Teen Regular With Wings, PK168 (83904)
- ALWAYS Regular Maxi Pads with Wings, Regular, PK10, 10PK (34967)
- ALWAYS Ultra Thin Pads with Wings, Size 2, Long, Super Absorbent, PK96 (97020)
- ALWAYS Ultra Thin Pads with Wings, Size 2, Long, Super Absorbent, PK32 (97020PK)
- HOSPECO Generic Packaged Sanitary Pads, Regular Absorbency, 576PK (BULK576)
- HOSPECO Generic Packaged Sanitary Pads, Regular Absorbency, 500PK (500IM)
- HOSPECO Maxithins Vended Sanitary Napkins #4, Maxi, Individually Boxed, PK250 PK (MT-4)
- Always Feminine Products