Shop All Tool Storage Accessories
Alvin
Mesh Tool Case 14 in.
Mfr # NBC14
Zoro # G010664428
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alvin
- MFR # NBC14
- Zoro # G010664428
- UPC # 88354801238
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Mesh Tool Case 14 in. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, U-Bolt, 4000 Lbs, 4.19 In (375)
- KO-KEN Adaptor 3/8 Square 35mm 1/2 Sq. Drive (4433A-35)
- BON TOOL Bon 84-755 Floor Scraper, Macho 48" Steel Handle (84-755)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- ZORO SELECT C-Clip Magnet, Chrome, 20 Lb, 2.035 In Dia (3DYA1)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Blue Top / Red Bottom (TSF-1622-BLURD)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP29)
- DEWALT Hand Truck/Dolly, Modular Storage, Black (DWST17888)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Black Top / Red Bottom (TSF-2428-BLKRD)
- DYNAMIC 3 Piece SAE Magnetic Socket Organizer Set (D029100)
- HANSEN Socket Tray, Green, Plastic (12033)
- Alvin Tool Storage Accessories