Shop All Arts & Crafts
Alvin
Alvin D448 Dahle Premium Rotary Trim 51
Mfr # D448
Zoro # G504109978
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alvin
- MFR # D448
- Zoro # G504109978
- UPC # 76769448001
- Country of Origin Czechia
- Category Arts & Crafts
Description
For heavy industrial use this high capacity trimmer cuts up to 30 sheets of paper at once. Ground circular blade enclosed in plastic housing is self-sharpening and cuts in either direction. Features an automatic see-through paper clamp metal base with pre-printed guides for precise cuts and a thick-walled aluminum guide rod. Adjustable backstop fits on either side. Can be wall mounted. Handles mat board and other rugged materials. Optional mounting stands available for models D446 and D448.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- NINJATEK NinjaFlex Midnight 3Mm 2Kg (3DNF0129020)
- AVERY Avery, LANYARD-STYLE BADGE HOLDER W/LASER/INKJET INSERTS, TOP LOAD, 4.25 X 6, 75PK (8521)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- SPIROGRAPH Spirograph Scratch + Shimmer Kit (1035Z)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Chrome Oxide Green (27514)
- JACQUARD PRODUCTS Jacquard Medium-Weight China Silk Painting Scarve - 8 x 54 in. - White (234759)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Paw Patrol, PK2 (757007)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- Alvin