Shop All Universal Remotes
Aluratek
Wireless Tv Audio Streaming Ki
Mfr # ABT01FKIT
Zoro # G7171027
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Height 6.5"
- Features Adjustable Headband, Comfortable, Foldable, USB Charging, Audio Streaming, Rechargeable Battery, Hands-free
- Product Type Headset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aluratek
- MFR # ABT01FKIT
- Zoro # G7171027
- UPC # 812658013024
- Country of Origin Unknown
- Category Universal Remotes
Dimensions
Width | 2" |
Height | 6.5" |
Details
Features | Adjustable Headband, Comfortable, Foldable, USB Charging, Audio Streaming, Rechargeable Battery, Hands-free |
Product Type | Headset |
Description
The ALURATEK Wireless Tv Audio Streaming Kit is 2" wide and 6.5" high. It is a headset type product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Leece Neville Diode And Lead Kit (LNP-102-32-JN)
- ULTRALAST Battery 3 Volt Lithium Ion Ultralast Rechargeable Lithium Battery (ULCR123R1)
- COMMSCOPE Replacement for Tessco Asp617 (ASP617)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for CyberPower CPS 825 AVR - 2 Pack (ML7-12MP2368113046863)
- PYLE PyleHome PRJSM9406 Universal 84-Inch Roll-Down Pull-Down Manual Projection Screen - 50.3 in. x 67.3 in. Matte White (PRJSM9406)
- CLEAN REMOTE Remote Control, Hospitality Type (CRKC1)
- ETI Mtl Brkt For 8Ft Strp Lt Rtoft (54296301)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 100, 100PK (CR2BB-100)
- BLACK BOX Xr Hdmi And Ir Extender (VX-HDMI-TP-100M)
- GE GE 4-Device Universal Remote Control, Black (34708)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 25, 25PK (CR1-25)
- Aluratek Universal Remotes