Shop All Microphones
Aluratek
Univrsl Bluth Audio Rec W/Mic
Mfr # AIMS01F
Zoro # G7171894
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 0.5 in
- Features Features,"Auxiliary input, Bluetooth, USB"
- Depth 0.5 in
- Product Type Audio Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aluratek
- MFR # AIMS01F
- Zoro # G7171894
- UPC # 812658013444
- Country of Origin Unknown
- Category Microphones
Dimensions
Height | 2 in |
Width | 0.5 in |
Depth | 0.5 in |
Details
Features | Features,"Auxiliary input, Bluetooth, USB" |
Product Type | Audio Receiver |
Operating Range | 33 ft |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER ECR2025 3V Lithium Coin Cell Battery Replaces CR2025 (ECR2025)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG13 357 LR44 (EB-L1154)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- ROTHENBERGER Battery, 120VAC Charger Input, Li Ion (1000001652)
- PYLE Microphone Stand (PMKSDT25)
- PYLE Usb Interface 24Bit/96Khz (PDUSBPP10)
- PYLE Microphone Isolation Shield With Sound Dampening Foam (PSMRS11)
- PYLE 4 Channel Uhf Mic System (PDWM4350U)
- ASTATIC Astatic 636L-C Dynamiclo-Zn-Cancel 4-Pin (636L-C)
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 3ft (18632)
- Aluratek Microphones