Shop All Tablet Accessories
Aluratek
Universal Tablet Stand (Compat
Mfr # ATST01F
Zoro # G7150368
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.3"
- Width 5"
- Features Foldable, Multiple Viewing Angle, Anti Slip Base
- Depth 7"
- Product Type Handheld Device Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aluratek
- MFR # ATST01F
- Zoro # G7150368
- UPC # 812658011600
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 6.3" |
Width | 5" |
Depth | 7" |
Details
Features | Foldable, Multiple Viewing Angle, Anti Slip Base |
Product Type | Handheld Device Holder |
Compatibility | Apple - iPad |
Description
The ALURATEK Universal Tablet Stand is a handheld device holder with a height of 6.3", a width of 5", and a depth of 7".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Ba223030 (BA223030 HBC)
- MORPHEUS 360 SYNERGY HD Wireless Noise Cancelling Headphones Bluetooth Headset with Microphone, 4 ft Cord, Black (HP9550HD)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Replaces WKA12-12F2 Genuine - 4 Pack (ML12-12F2MP4418)
- ASTRO PNEUMATIC LIGHT USB-C DUAL WIRELSS QK CHARGING PA (AO52SL-WCP)
- ALURATEK Iphne 3.5Mm Adptr (ADLA01F)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM1 (MEASPM1)
- STREAMLIGHT POCKET CLIP F/STYLUS PRO (SR660024)
- KELLYREST Tablet Hoster, Black, 13in L x 10in W (KCS10010)
- KANTEK Tablet Stand for Apple iPad and other 7" - 10" Tablets (TS710)
- Aluratek Tablet Accessories