Shop All USB Hubs & Converters
Aluratek
Univ Type A Ac Adt 3X Usb Qik
Mfr # ANPA04F
Zoro # G7169128
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type AC Adapter
- Depth 3.9"
- Height 0.8"
- Width 4.3"
- Compatibility Compatible Brands:Lenovo, IBM, Samsung, HP, Dell, ASUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aluratek
- MFR # ANPA04F
- Zoro # G7169128
- UPC # 812658013772
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Depth | 3.9" |
Height | 0.8" |
Width | 4.3" |
Details
Product Type | AC Adapter |
Compatibility | Compatible Brands:Lenovo, IBM, Samsung, HP, Dell, ASUS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Simplex 20819271 Battery (20819271 BATTERY SIMPLEX)
- UNIDEN CB Radio, Compact, Black (PRO510XL)
- MICRO CONNECTORS M2 NVME SSD Installation Kit with LowProfile Heat Sink Mounting Screws Black (NGFFM2HSKIT)
- MIDLAND Earpiece, MFR# MA1 (MA1)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- UPGRADE 7-Port USB 3.0 Hub with Individual Power Switch & Power Adapter (UP925158)
- SWE-TECH 3C USB-C video cable, USB-C device to DisplayPort display, 3 foot, white (FWT10U2-36003)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- ADESSO 6 In 1 Usb C Multiport Docking (AUH-4030)
- Aluratek USB Hubs & Converters