Shop All Media Stands & Carts
Aluratek
Univ. Detp Smart Table
Mfr # AUCH06F
Zoro # G7166075
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tablet PC Stand
- Overall Height 19.4 in
- Material Aluminum, Silicone
- Includes Universal Desktop Smartphone and Tablet Stand, Registration Card
- Mounting Desktop, Tabletop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aluratek
- MFR # AUCH06F
- Zoro # G7166075
- UPC # 812658013543
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 19.4 in |
Maximum Screen Size Supported | 12.9 in |
Maximum Adjustable Stand Height | 19.4 in |
Details
Item | Universal Desktop Smartphone and Tablet Stand |
Type | Tablet PC Stand |
Material | Aluminum, Silicone |
Includes | Universal Desktop Smartphone and Tablet Stand, Registration Card |
Mounting | Desktop, Tabletop |
Adjustable | Yes |
Features | Rotate, Anti-slip, Multiple Viewing Angle, Handle, Compact, Weighted Base, Sturdy, Durable, Lightweight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, White (KN61430V1)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- BRETFORD 32X Cube Cart, Pre-Wired, Usb-C (TVC32USBC-CK)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- OKLAHOMA SOUND Premium Presentation A/V Cart (PRC200)
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- LUXOR AV Cart, 3 Shelves Cabinet and Black Legs, 42"H (WT42GYC2-B)
- GLOBAL EQUIPMENT Medical Computer Cart, 27"W x 24-1/2"D x 41"H, Black (309235BKA)
- Aluratek Media Stands & Carts