Shop All Bluetooth & Smart Speakers
Aluratek
Univ Blutooth Audio Rec
Mfr # ABCT01F
Zoro # G7170293
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.5"
- Width 4"
- Depth 0.4"
- Product Type Audio Cassette Adapter
- Compatibility Smartphones, Tablets, MP3 players
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aluratek
- MFR # ABCT01F
- Zoro # G7170293
- UPC # 812658013352
- Country of Origin Unknown
- Category Bluetooth & Smart Speakers
Dimensions
Height | 2.5" |
Width | 4" |
Depth | 0.4" |
Details
Product Type | Audio Cassette Adapter |
Compatibility | Smartphones, Tablets, MP3 players |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 2 (ML8-12MP21161331097)
- BATTERY CLERK AJC® BSB GB12-4.5 Sealed Lead Acid - AGM - VRLA Battery (BSB-GB12-4.5)
- ILC Replacement for Cameron Sino Cs-gu884sl Battery (CS-GU884SL)
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- TECHNICAL PRO Technical Pro h12x500ubt Digital Hybrid Amplifier; Preamp & Tuner With 12 Speaker Output (h12x500ubt)
- STEAMSPA Blue Tooth Hands Free Speaker (G-SPPH-GR)
- DEWALT Wearable Bluetooth Speaker (190 1148 DW2)
- ILC Replacement for Bazooka Bluetooth Original Party BAR Soundbar AND LED System (BLUETOOTH ORIGINAL PARTY BAR SOUNDBAR AND LED SYS)
- STAR WARS Star Wars 810657 Star Wars the Child Bitty Boomers Bluetooth Speaker (810657)
- EVOLVE JBL Professional Portable Bluetooth Speaker System (EV3289482)
- Aluratek Bluetooth & Smart Speakers