Shop All Bluetooth & Smart Speakers
Aluratek
Univ Bluth Rec.
Mfr # ABC53F
Zoro # G7171736
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Width 3.2"
- Depth 3.4"
- Auxiliary Input Yes
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aluratek
- MFR # ABC53F
- Zoro # G7171736
- UPC # 812658013680
- Country of Origin United States
- Category Bluetooth & Smart Speakers
Dimensions
Height | 0.9" |
Width | 3.2" |
Depth | 3.4" |
Details
Auxiliary Input | Yes |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Audio Transmitter/Receiver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Hub with Sleep Sense Charcoal (GA01892-US)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2 750mAh Lithium Cell For Consumer Camera And Industrial Applications (CR2)
- ILC Replacement for Fisher Price 00801-1869 Battery (00801-1869 BATTERY FISHER PRICE)
- ILC Replacement for R&D Batteries 5368 Battery (5368 BATTERY R&D BATTERIES)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- JBL Clip 4 Waterproof Bluetooth Speaker, Black (JBLCLIP4BLKAM)
- DOLPHIN AUDIO SPB-8X Splashproof Portable Bluetooth Speaker with Built-in Phone Holder and Speakerphone Black (SPB-8X BLK)
- ACOUSTIC RESEARCH Sedona Wireless Bluetooth Weather Resistant Portable Speaker (AWSF6RBK)
- CORONA EXTRA Corona Extra 49695 Corona Extra Corona Bluetooth Bottle Speaker (49695)
- WALKERS Passive Muff with Bluetooth (GWP-BTPAS)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- Aluratek Bluetooth & Smart Speakers