Shop All Bluetooth & Smart Speakers
Aluratek
I-Stream Dockfree Bluetoothoth Au
Mfr # AIS01F
Zoro # G5400587
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.3"
- Width 2"
- Depth 1"
- Product Type Bluetooth Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aluratek
- MFR # AIS01F
- Zoro # G5400587
- UPC # 812658011310
- Country of Origin Unknown
- Category Bluetooth & Smart Speakers
Dimensions
Height | 0.3" |
Width | 2" |
Depth | 1" |
Details
Color | Black |
Product Type | Bluetooth Adapter |
Package Type | Retail |
Compatibility | Smart Phones Tablets: Apple's iPad iPad 2, Apple's iPhone 3 and 4 series (All models), Apple's iPod Touch (1G, 2G, 3G, 4G, 8G), Motorola Droid, HTC EVO, REZOUND, Blackberry, Samsung EPIC, Galaxy, Galaxy S |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Universal Tablet Wall Mount, Screw-In Mount, Extendsion Arm, Black (US-5112A)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Teftec Wheelchair PartNumber UB12750-ER (ML75-12GEL6)
- TP-LINK Archer Ax3000 Dual Band Gigabit Wi-Fi 6 Router, 5 Ports, Dual-Band 2.4 Ghz/5 Ghz (ARCHERAX3000)
- OTTERBOX Commuter Case For Apple Iphone 14 Pro , Black (77-88421)
- DEWALT Wearable Bluetooth Speaker (190 1148 DW2)
- BOSS AUDIO Bluetooth All-Terrain Speaker and Amplifier System, 1000 Watts (MC470B)
- JBL Clip 4 Waterproof Bluetooth Speaker, Black (JBLCLIP4BLKAM)
- PEN2PAPER Skin for Bose Wave SoundTouch Music System IV; Focus (PE1637622)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- TD SYNNEXRPORATION Google Nest Mini Chalk (GA00638-US)
- Aluratek Bluetooth & Smart Speakers