Aluratek

Bt Audio Transmitter


product price: $31.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Audio Transmitter
  • Height 0.4 in
  • Width 2 in
  • Length 1 in
  • Includes Bluetooth Universal Audio Transmitter, USB Charging Cable, 3.5 mm RCA Y-Cable, Quick Start Guide, Registration Card
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 0.4 in
Width 2 in
Length 1 in

Details

Item Bluetooth Universal Audio Transmitter
Type Audio Transmitter
Includes Bluetooth Universal Audio Transmitter, USB Charging Cable, 3.5 mm RCA Y-Cable, Quick Start Guide, Registration Card
Features Auxiliary Input; Bluetooth; Portable; ISM Frequency band
Connection Wireless
Range 33 ft
USB Yes
Maximum Frequency (ISM) 2.40 GHz
Battery Type Li-Ion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.