Shop All Radios
Aluratek
Bluetooth Audio Receiver With
Mfr # AIS11F
Zoro # G8347406
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Desktop, Laptop, Smartphone, Tablet PCApple Devices:iPod Touch, iPhone, iPad
- Features USB Charging
- Operating Range 33 ft
- Battery Chemistry Lithium Ion (Li-Ion)
- Product Type Audio Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Compatibility | Desktop, Laptop, Smartphone, Tablet PCApple Devices:iPod Touch, iPhone, iPad |
Features | USB Charging |
Operating Range | 33 ft |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Audio Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hamilton 369108 Battery (369108)
- ICOM Charger, Charges 1 Unit (BC220)
- RT SALES Usb Wired Generic Ergonomic Ambidextrous Mouse (GC-MOUSE-10)
- INVID TECH NVR, 32 IP Camera Inputs, 17-13/32" W (VN1A-32X16)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- EDIFIER R980T 24-Watt-RMS Amplified Bookshelf Speaker System (4002557)
- BOGEN COMMUNICATIONS Bogen Communications C60 60 Watt Amplifier (C60)
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- ETON Portable Weather Radio, Green, 6-1/2" L (NSP101WXGR)
- MIDLAND RADIO RADIO, CRANK, ER310 (MROER310)
- Aluratek Radios