Shop All Automotive Audio & Video Accessories
Aluratek
2Port Video Splitter W/Cable
Mfr # AVS02
Zoro # G5923033
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8 in
- For Use With Computer
- Depth 2.4 in
- Includes AVS02 2-Port VGA Splitter; Power Adapter; 6ft VGA Cable; Quick Start Guide; Warranty / Registration Card
- Width 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aluratek
- MFR # AVS02
- Zoro # G5923033
- UPC # 8909890011
- Country of Origin Unknown
- Category Automotive Audio & Video Accessories
Dimensions
Height | 0.8 in |
Depth | 2.4 in |
Width | 2.8 in |
Details
For Use With | Computer |
Includes | AVS02 2-Port VGA Splitter; Power Adapter; 6ft VGA Cable; Quick Start Guide; Warranty / Registration Card |
Item | VGA Splitter |
Resolution | 1920 x 1440 |
Type | Video Switchbox |
Maximum Operating Distance | 72 in |
Graphics Modes | SVGA, VGA |
Number of Input Devices Supported | 1 |
Number of Displays Supported | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Lube Filter, 57099Xp (57099XP)
- WIX FILTERS Fuel Filter #Wix 33528 (33528)
- PERMATEX Gasket Form-A #1 3Oz (80008)
- AUTO VENTSHADE 14-18 ROGUE AEROSKIN SMOKE (322148)
- NTK Steering Wheel Radio Controls, 1S12509 (1S12509)
- AMERICAN INTERNATIONAL CORP American International SBK927 Saitek Ai 2012-13 Subaru Mounting Kit (SBK927)
- METRA Subaru Impreza/ Crosstrek 2015-Up Sdin Install Kit With Pocket (998907HG)
- INSTALLBAY BY METRA SPEAKER RING 12 .in X3/4 .in MDF (SR12)
- ROLLS Rolls EQ570 47 Ohm Audio Equalizer (EQ570)
- TARAMPS Two Channel Compact Car Stereo Audio Amplifier (DS800X22OHM)
- STINGER ELECTRONICS 12'RCA 2CH TWISTED PAIR 4000 SERIES (SI4212)
- Aluratek Automotive Audio & Video Accessories