Shop All VGA Connectors & Cables
Aluratek
20000 Mah Dual Pwrbnk W Qc
Mfr # ASPB20KF
Zoro # G7168972
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 5 V DC
- Output Voltage 5 V DC
- Number of USB Ports 2
- Battery Capacity 20000 mAh
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aluratek
- MFR # ASPB20KF
- Zoro # G7168972
- UPC # 812658014144
- Country of Origin China
- Category VGA Connectors & Cables
Details
Input Voltage | 5 V DC |
Output Voltage | 5 V DC |
Number of USB Ports | 2 |
Battery Capacity | 20000 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Power Bank |
Output Current | 2 A |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for lc-r127r2p1 wp7.2-12 (MAX3917851)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Kawasaki Ninja Sherpa EX KL KLX 250 S KFX (YTX7L-BS89360)
- ILC Replacement for Altec Lansing Imw678-blu Battery (IMW678-BLU)
- MONOPRICE Usb C To Gigabit Ethernet Adapter (12909)
- C2G Mini Displayport To Vga Adapter (54683)
- TRIPP LITE Surface-Mount Box Keystone Jack 2-Port (N082-002-WH)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 10ft (87)
- TRIPP LITE VGA Cable, Hi Res, HD15 M, 2xHD15 F, 6ft (P516-006-HR)
- EZGENERATION 10 Ft Dvi To Vga Monitor Cable (EZ131482)
- COMPREHENSIVE Single Source- Single Display VGA Extender over Cat5e (CVE-TRX01)
- MONOPRICE DVI-A Dual Link Male to HD15(VGA) Female Adapter (Gold Plated) (2396)
- Aluratek VGA Connectors & Cables