Shop All Drinking Glasses
Alumina Accessories
Stacking Cup, Demi 3 oz., PK12
Mfr # 821486
Zoro # G6601047
product price: $75.49
/pk 12, $6.29/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alumina Accessories
- MFR # 821486
- Zoro # G6601047
- Country of Origin China
- Category Drinking Glasses
Details
Item | Stacking Cup,Demi 3 oz.,PK12 |
Description
Stacking Cup,Demi 3 oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Hot Cup with Lid 12 oz., Pk6 (DIX 5342COMBO600)
- ROBOT COUPE Relay (500296)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Black, PK 36 (R3010BLK)
- GROEN Pilot (3750)
- CARLISLE FOODSERVICE Tumbler, Clear, 16 fl oz Cap. (521607)
- LOGO BRANDS Michigan State 16oz Gameday Pint Glass (172-G16P-1)
- LOGO BRANDS Houston Texans 16oz Logo Pint Glass (613-G16P-8)
- LIBBEY Libbey 16.5 oz. Drinking Jar, PK12 (97085)
- LIBBEY Libbey 2.5 oz. Flare Shooter Glass, PK24 (243)
- LOGO BRANDS Arizona State 16oz Gameday Pint Glass (107-G16P-1)
- LIBBEY GLASSWARE Vina 16 oz Tall Wine Glass, PK12 (7510)
- Alumina Accessories Drinking Glasses