Shop All Serving Plates and Bowls
Alumina Accessories
Covered Bowl, 6-1/2" 8 oz., PK12
Mfr # 821425
Zoro # G6601169
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alumina Accessories
- MFR # 821425
- Zoro # G6601169
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Covered Bowl,6-1/2" 8 oz.,PK12 |
Description
Covered Bowl,6-1/2 In. 8 oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBERRY FARMS Apple Juice 100% 33.8 fl. oz., PK12 (004013-1)
- HOBART Blower Wheel 9-7/8D X 2-3/16W 5/8 (00-342205-1)
- ARMOUR Armour Chili 14 oz., PK12 (5410002901)
- ADCRAFT Element For Hds-1000W (HDS-6)
- GENUINE JOE Printed Paper Plates 10" Diameter Plate Paper Plate, PK125 (10319)
- ELAMA Elama EL-INDIGOLOTUS Indigo Lotus Square Dinnerware Set - 16 Piece (EL-INDIGOLOTUS)
- TABLECRAFT Sq White Ribbed Ramekin, Melmn, 2OZ (RAMS2W)
- FABRICATION ENTERPRISES Fabrication Enterprises 62-0111 9 in. Plastic Sandstone Inner Lip Plate (62-0111)
- AMERICAN GRANBY Damask 6 in. Green Purple Plate, 4PK (5941-8)
- TABLECRAFT Premium Mixing Bowl, SS, 1mm, 12"X6.6", 8Qt (H834)
- DIAMOND STAR Diamond Star 64097 5 x 10.5 in. Footed Bowl; Clear (64097)
- Alumina Accessories Serving Plates and Bowls