Shop All Fuel Additives
This Product is Discontinued
Alumaseal
Radiator Sealer Liquid, 16 oz. (Discontinued)
Mfr # ASLC16
Zoro # G2883246
This Product is Discontinued
Key Features
- pH 9.5 to 11.0
- Viscosity Index 3
- Container Type Bottle
- Type Leak Stopper
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alumaseal
- MFR # ASLC16
- Zoro # G2883246
- UPC # 073905008464
- Country of Origin Multiple
- Category Fuel Additives
Dimensions
Container Size | 16 oz |
Size | 16 oz |
Size/Net Weight | 1.2 |
Details
Item | Radiator Sealer Liquid |
pH | 9.5 to 11.0 |
Viscosity Index | 3 |
Container Type | Bottle |
Type | Leak Stopper |
Color | Brown |
Appearance | Liquid |
pH Value | 9.5 to 11 |
Sub-Category | Leak Stoppers |
For Use With | Radiator |
Application | Automobiles/Trucks |
Boiling Point (F) | 212 Degrees F |
Viscosity (SUS @ 100 F) | cSt |
Specific Gravity | 1.06 |
Boiling Point | 212 Degrees F |
Description
Radiator Sealer Liquid, Container Type Bottle, Container Size 16 oz, Color Brown, Standards -, Boiling Point 212 Degrees F, Specific Gravity 1.06
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.