Shop All Protective Floor Coverings
Alturnamats
4x8 Ground Protection Mat, Smooth Side, 120 Ton, Black
Mfr # AM48S1HH8
Zoro # G608420368
product price: $306.10
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$306.10
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alturnamats
- MFR # AM48S1HH8
- Zoro # G608420368
- UPC # 812542027717
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS is a high load capacity mat boasting an aggressive diamond plate tread design and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries._x000D__x000D_These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes._x000D__x000D_AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad._x000D_*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Ylw, PK12 (36867EC04)
- NOBLES/TENNANT CHARGER - OFF-BOARD CHARGER, 24V 20A, 50A RED PLUG (1029256)
- BOSCH PRO+GUARD(TM) Dust Extractor, 1-3/8" Hose Dia., HEPA 300 cfm (GAS20-17AH)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene (53726)
- ALTURNAMATS 2' x 4' Ground Protection Mat, 120 Ton Capacity, Black (AM24)
- PRO TECT ASSOCIATES INC. Pro Tect RunnerĀ® Protection 36"W x 50'L Roll (PR36-50)
- FILM-GARD PAINT PLSTC FILM 12X400' (626263)
- POLAR PLASTICS Construction Film, 12x100, 3Mil, Clear (C123)
- 3M Self-Stick Liquid Protection Fabric Roll (DIRTTRAP-BLUE-RW-14" X 25FT)
- IPS 24" x 180' Finish Line Pre-Folded Masking Film (XMF24)
- SCOTCHGARD Surface Protection Film, 2 ft. L, PK10 (85896)
- Alturnamats Protective Floor Coverings