Shop All Protective Floor Coverings
Alturnamats
4x8 Ground Protection Mat, Smooth, 120 Ton, Black
Mfr # AM48S2HH8
Zoro # G008420364
product price: $306.10
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$306.10
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
- Brand Alturnamats
- MFR # AM48S2HH8
- Zoro # G008420364
- UPC # 812542027786
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS is a high load capacity mat boasting an aggressive diamond plate tread design and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries._x000D__x000D_These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes._x000D__x000D_AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad._x000D_*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.
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
- NILFISK Vacuum Hose, Black, Hose 6 ft. L (1471236500)
- BERKSHIRE Cleanroom Prewet Wipes, White, Canister, 45% Polyester, 55% Cellulose, 100 Wipes, 9 in x 6 in (SPXC1000.002.12)
- MORCON MORSOFT CONTROLLED TOWELS, Y-NOTCH, 8in X 800 FT, KRAFT, 6PK (400RY)
- LIBMAN Libman Commercial Angle Broom - Commercial Angle, 13" - 994 (994)
- ALTURNAMATS 2' x 4' Ground Protection Mat, 120 Ton Capacity, Black (AM24)
- LORELL PROTECTOR, FLRSVR, SLPON, 1.5"" PK (LLR00121)
- ZIP-UP 24" Carpet Film Applicator (CFA24)
- CRAFTTEX 9Mat Clear Floor Protector for Carpet - 38" x 39" (CC111001009R)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 600 ft Length, Polyethylene, Blue (W2B24600)
- 3M 72" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF72)
- RBL PRODUCTS CARPET PROTECTOR FILM 21 X 200 ROLL (424)
- Alturnamats Protective Floor Coverings