Shop All Protective Floor Coverings
Alturnamats
3x8 Ground Protection MatPak, Smooth, Black, 12PK
Mfr # AMCP3S1
Zoro # G908420365
product price: $3,800.00
/pk 12, $316.67/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,800.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alturnamats
- MFR # AMCP3S1
- Zoro # G908420365
- UPC # 812542023160
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS Mat-Paks are a convenient, economical package of 12 mats plus accessories and metal storage-skid rack. Mat-Paks include 12 4' x 8' or 3' x 8' Mats, 20 Single Turn-A-Links, 2 Handi-Hooks, 1 Metal Storage Rack, and 2 Ratchet Straps. Just load the Mat-Pak onto your truck bed and you're set for making a nearly 50 foot roadway, to the job site, or you can make a working platform for vehicles and personnel.AlturnaMATS is a high load capacity mat boasting an aggressive diamond plate tread design and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries.These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes.AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad.*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Foam Wet Filter for M18 and M12 Wet/Dry Vacuums (49-90-2015)
- DIAL Hand Sanitizer, Gel, 800mL, PK12 (95862)
- SCOTT Standard, 1000 Sheets, White, 40 PK (KCC 20032)
- ROCKSOLID Cleaner Dck Cmpst Hos End 56Oz (350552)
- ALTURNAMATS 2' x 4' Ground Protection Mat, 120 Ton Capacity, Black (AM24)
- ORGILL POLY ORGILL POLY 2X84-C Poly Film, 200 ft L, 8.3 ft W, 2 mil Thick, Clear (2X84-C)
- TRIMACO Floor Protection, 35 in W x 100 ft L, 22 mil, Paperboard, Brown, Non-Adhesive (12370)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- TRIMACO 24 in.X200' Film For Hard Surfaces (72420)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black (B204)
- 3M Trap Masking Material, 56 in. x 50 ft. (DIRT TRAP 36852)
- Alturnamats Protective Floor Coverings