Shop All Protective Floor Coverings
Alturnamats
3x8 Ground Protection Mat, Smooth, 120 Ton, Black
Mfr # AM38S2
Zoro # G508420376
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$242.68
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alturnamats
- MFR # AM38S2
- Zoro # G508420376
- UPC # 812542024914
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS is a high load capacity mat boasting an aggressive diamond plate tread design and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries.These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes.AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad.*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee, 34 5/8 in L, Red (9017699)
- 3M Scotch-Brite Plastic Lint Roller (836RS-60)
- BRADLEY Lav Mt Soap Disp, 2-1/2In. (6322-680000)
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- ALTURNAMATS 2' x 4' Ground Protection Mat, 120 Ton Capacity, Black (AM24)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x6Ml, Black (B166)
- SURFACE SHIELDS Carpet Protection, 24 In. x 100 Ft., Clear (CS24100)
- IPS 99" x 90' Finish Line Pre-Folded Masking Film (XMF99)
- TRIMACO Self-Adhesive Containment Film, 6 ft.W (949660)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- 3M 72" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF72)
- Alturnamats Protective Floor Coverings