Shop All Protective Floor Coverings
Alturnamats
3' x 8' Ground Protection Mat, Black MatPak, 12PK
Mfr # AMCP3
Zoro # G308420347
product price: $3,800.00
/pk 12, $316.67/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,800.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alturnamats
- MFR # AMCP3
- Zoro # G308420347
- UPC # 812542021586
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS is a high load capacity mat boasting an aggressive diamond plate tread design on both sides and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries._x000D__x000D_These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes._x000D__x000D_AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad._x000D_*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%._x000D__x000D_*MatPaks include twelve mats, a metal storage rack, 20 single Turn-A-Links, and two ratchet straps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT100)
- BIG D Diamond 3D Urinal Screen, Mountain Air, Blue, 10/Pack, PK6 (062300)
- TORK Tork Multifold Hand Towel White H2, Advanced, Strong and Absorbent, 16 x 250 Sheets, 424824 (424824)
- ZEP Extractor Carpet Shampoo, 1 gal., PK4 (ZUCEC128)
- ALTURNAMATS 2' x 4' Ground Protection Mat, 120 Ton Capacity, Black (AM24)
- TRIMACO FLR PROTCT PAPR 120'X36"" (12360/20)
- SURFACE SHIELDS Floor Protection Board, 38x100 (BLDLS38100)
- POLAR PLASTICS Film, Construction, 6Mil, Clear (C206)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 4Mil, White (GW104)
- TRIMACO 35" x 166' 50LB Flooring Paper (BF3650)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x8Ml, Clr (C208)
- Alturnamats Protective Floor Coverings