Shop All Protective Floor Coverings
Alturnamats
2x8 Ground Protection Mat, Smooth Side, Black
Mfr # AM28S1HH8
Zoro # G008420371
product price: $196.01
/ea
Free Shipping & Returns
$196.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alturnamats
- MFR # AM28S1HH8
- Zoro # G008420371
- UPC # 812542027298
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS is a high load capacity mat boasting an aggressive diamond plate tread design and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries.These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes.AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad.*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (XL2100RHS)
- CLOROX Fresh Scent Disinfecting Wipes 75 pk, 75PK (01656)
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK (GPCW548550)
- GORDON BRUSH 36" Speed Squeegy®, Heavy Duty Steel, Straight, EPDM Blade, 12PK (M602545)
- ALTURNAMATS 2' x 4' Ground Protection Mat, 120 Ton Capacity, Black (AM24)
- HOUSE 10 x 100 ft. 4 Mil Poly-Cover Plastic Sheets; Clear (HO1415713)
- TRIMACO HVAC Protective Film, 1.5 mil, 24"x200 ft. (88044)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, White, PK2 (PCS240036-2W)
- PLASTICOVER Floor Protection Mats, 3.08ft, 5lb, White (PCS240036-WBASE)
- 3M Dirt Trap Protection Material, 28inx300ft (36852)
- FILM-GARD PAINT PLSTC FILM 9X400' (626260)
- Alturnamats Protective Floor Coverings