Shop All Protective Floor Coverings
Alturnamats
2x8 Ground Protection Mat, Smooth, 120 Ton, Black
Mfr # AM28S2HH8
Zoro # G808420380
product price: $196.01
/ea
Free Shipping & Returns
$196.01
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
- Brand Alturnamats
- MFR # AM28S2HH8
- Zoro # G808420380
- UPC # 812542027328
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS is a high load capacity mat boasting an aggressive diamond plate tread design and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries._x000D__x000D_These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes._x000D__x000D_AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad._x000D_*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.
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
- PUSHBROOM PL 24"" P BRM W SQUEEGEE (1230)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY)
- TORK Tork OptiCore® Twin Toilet Paper Roll Dispenser Black T11, High Capacity, 565728 (565728)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- ALTURNAMATS 2' x 4' Ground Protection Mat, 120 Ton Capacity, Black (AM24)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4W)
- LORELL Clear Sleeve Floor Protectors, Clear, Transparent, 7/8", PK100 (00127)
- MASTER CASTER Wrap Around Felt Floor Savers, Rect, 7.25w x 1d x 8h, Gray/Black, PK16 (88458)
- POLAR PLASTICS Construction Film, 6 mil, Clear (C126)
- TRIMACO Paper Masking Green 9Inx180Ft (12209)
- TRIMACO Self-Adhesive Containment Film, 8 ft.W (396490)
- Alturnamats Protective Floor Coverings