Shop All Protective Floor Coverings
Alturnamats
2x8 Ground Protection Mat, Smooth, 120 Ton, Black
Mfr # AM28S2
Zoro # G108420349
product price: $186.20
/ea
Free Shipping & Returns
$186.20
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
- Brand Alturnamats
- MFR # AM28S2
- Zoro # G108420349
- UPC # 812542024907
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS is a high load capacity mat boasting an aggressive diamond plate tread design and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries._x000D__x000D_These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes._x000D__x000D_AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad._x000D_*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.
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
- BOBRICK Paper Towel Dispenser/Waste Receptacle (380349)
- SCOTT Bathroom Tissue, White, 80 PK (KCC13217)
- SEYMOUR MIDWEST Snow Squeegee, 24", 66" Blue Handle (96624)
- PROTEAM Board, Vacuum Operation Indicator (104226)
- ALTURNAMATS 2' x 4' Ground Protection Mat, 120 Ton Capacity, Black (AM24)
- ZIP-UP 36" Carpet Film Applicator (CFA36)
- 3M 99" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF99)
- TAPE LOGIC Tape Logic® Cabinet Protection Tape, 2.2 Mil, 36" x 200', Clear, 1/Case (T963611220)
- RBL PRODUCTS CARPET PROTECTOR FILM 21 X 200 ROLL (424)
- PLASTICOVER Floor Protection Mats, 46" L, 37" W (PCS360045-WBASE)
- BAINBRIDGE INTERNATIONAL Cover Guard 10 mil Temporary Surface Protection 36in x 100' (CG1036DPSR)
- Alturnamats Protective Floor Coverings